00418ET3YAL112M-W22

COMPARE

00418ET3YAL112M-W22

Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME

WEG

Part # 00418ET3YAL112M-W22

BDI # 22580227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28

Overall Length - Inch: 15.472
Base to Center of Shaft - Millimeter: 112
Inch - Metric: Metric
Horse Power: 5-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
TCA0042AE251GAA009

COMPARE

TCA0042AE251GAA009

Description
TCA0042AE251GAA009 GEN PURPOSE AC MOTOR ; 4KW-5.5HP 1800 TEFC 112M 3/60/230/460

REGAL BRANDS

Part # R925

BDI # 27222387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1765/1470
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 5-1/2HP
Other Features: Current Rating 13.8/6.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY