R504

COMPARE

R504

Description
250MTFC6526 CAST IRON MOTOR ; 75 1800 TEFC 250M 3/60/230/460

REGAL BRANDS

Part # R504

BDI # 27218151

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.555
Sync RPM: 1785/1488
Hertz: 60
Shaft Diameter - Millimeter: 64.897

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY