HT015502NPW22

COMPARE

HT015502NPW22

Description
HT015502NPW22 ; AC MOTOR 15HP 3600RPM 575V 254/6T TEFC

WEG

Part # HT015502NPW22

BDI # 22131214

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 24.961
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY