GT2562;256TTDBD6038

COMPARE

GT2562;256TTDBD6038

Description
GT2562 ; 256TTDBD6038 PUMP AC MOTOR ; 20HP 1800RPM DP 256JPV

MARATHON MOTORS

Part # GT2562

BDI # 22330643

Features

Enclosure: DP
Shaft Diameter - Inch: 1.249
Sync RPM: 1770
Hertz: 60
Shaft Diameter - Millimeter: 31.725

Overall Length - Inch: 12.2
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 19.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY