1MB21212CC116LG3
Description
1MB21212CC116LG3 AC MOTOR ; POR 15HP 1200RPM XP100 230/460V 284TCV
Part # 1MB21212CC116LG3
BDI # 22595323
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.4
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face