00218ES1RFD182T-W22
Description
00218ES1RFD182T-W22 FARM DUTY MOTOR ; 2HP 4P 182/4T
Part # 00218ES1RFD182T-W22
BDI # 958942
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
594401
00318ES1DFD184T-W22
Description
00318ES1DFD184T-W22 FARM DUTY MOTOR ; 3HP 4P 182/4T
Part # 00318ES1DFD184T-W22
BDI # 958023
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593395