1LE2301-4EM34-0AA3
Description
1LE2301-4EM34-0AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 150/37HP 1800/900RPM
Part # 1LE23014EM340AA3
BDI # 23373511
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
37 | 150HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-4DM34-0AA3
Description
1LE2301-4DM34-0AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 150/37HP 1800/900RPM
Part # 1LE23014DM340AA3
BDI # 23373489
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
37 | 150HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted