SP2050A

COMPARE

SP2050A

Description
SP2050A SPLIT PHASE AC MOTOR ; 1/2HP 1725RPM OPEN 48Y 1/60/115V

CENTURY MOTORS

Part # SP2050A

BDI # 22335987

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.94
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.3 Ampere | 4 Poles
Mounting Method: Special

Price Inventory : Available to order
Loading Price
QTY