080T11FH5506
Description
080T11FH5506 ALUMINIUM MOTOR ; 1/3HP 1200RPM TEFC 80D 3/60/230/460V
Part # R385
BDI # 22327320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/915
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
Rigid
080T11FH5376
Description
080T11FH5376 ALUMINIUM MOTOR ; 1/3HP 1200RPM TEFC 80 3/60/230/460V
Part # R305
BDI # 22327308
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/915
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
Rigid