H350;143TTGN7076
Description
H350 ; 143TTGN7076 EP AC MOTOR ; 3/4HP 1200RPM EPFC 143T 3PH 208-230/460V
Part # H350
BDI # 22327719
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1145/970
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Rigid