E934A;145TTDR16077
Description
E934A ; 145TTDR16077 GP AC MOTOR ; 1HP 1200RPM DP 145T 3/60/575V
Part # E934A
BDI # 22327937
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1160
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 6 Poles
Mounting Method:
Rigid
TO100
Description
TO100 AC MOTOR ; 1HP 1200RPM ODP 145T 3/60/208-230/460V
Part # TO100
BDI # 22336127
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1160
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.55 Ampere | 6 Poles
Mounting Method:
Rigid