090LT17FH5326

COMPARE

090LT17FH5326

Description
090LT17FH5326 GENERAL PURPOSE AC MOTOR ; 2HP 1800 TEFC 90L 3/60/230/460

MARATHON MOTORS

Part # R319

BDI # 27212354

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1710
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY