449THFCD9027
Description
449THFCD9027 3PH AC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460
Part # W632A
BDI # 27225577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 332 Ampere | 4 Poles
Mounting Method:
Rigid
444THFCD19044
Description
444THFCD19044 AC MOTOR ; 125 1800 TEFC 444T 3/60/460
Part # W606A-P
BDI # 27225547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Current Rating 140 Ampere | 4 Poles
Mounting Method:
Rigid
170603.00
Description
170603.00 ; POR 200 HP 1800 575 TEFC 447T PREM EFF
Part # 170603.00
BDI # 20182845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 175 Ampere | 4 Poles
Mounting Method:
Rigid