U245;143TTDR6028

COMPARE

U245;143TTDR6028

Description
U245 ; 143TTDR6028 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V

MARATHON MOTORS

Part # U245

BDI # 22327605

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3490/2890
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY