182TTGN16003

COMPARE

182TTGN16003

Description
182TTGN16003 ; 3HP 3600RPM 182TC EPFC 3/60/230/460V

MARATHON MOTORS

Part # C303B

BDI # 22328795

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3525
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 1
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY