ECM16CU

COMPARE

ECM16CU

Description
ECM16CU POOL PUMP MOTOR ; 1/2 HP 3450/600 208-230 ECM POOL MOTOR

CENTURY MOTORS

Part # ECM16CU

BDI # 22502648

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 600/3450
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.81
Inch - Metric: Inch
Horse Power: 1.65HP
Other Features: Current Rating 10.5 To 10 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY