C1479;5KCR48TN3084X
Description
C1479 ; 5KCR48TN3084X GP AC MOTOR ; 1-1/3HP 1725/1140 DP 56H 1/60/208-230V
Part # C1479
BDI # 17090069
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3-5.4 Ampere | 4 Poles
Mounting Method:
Resilient