H1039L

COMPARE

H1039L

Description
H1039L AC MOTOR ; 5HP 3450RPM ODP 56HZ 3/60/208-230/460V

CENTURY MOTORS

Part # H1039L

BDI # 22334441

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.4 To 13.2/6.6 Ampere | 2 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY