K5090-06X100
Description
K5090-06X100 PU AIR HOSE ; 3/8" ID X 0.56" OD X 100'
Part # K5090-06X100
BDI # 21852954
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
9.525
Color:
Aqua Tint
K5090-04X100
Description
K5090-04X100 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 1/4"X100'
Part # K5090-04X100
BDI # 24459350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.395
Outside Diameter - Millimeter:
10.033
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
6.35
Color:
Aqua Tint
K5090-04X500
Description
K5090-04X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 1/4"X500'
Part # K5090-04X500
BDI # 24459352
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.395
Outside Diameter - Millimeter:
10.033
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
6.35
Color:
Aqua Tint
K5090-06X500
Description
K5090-06X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 3/8"X500'
Part # K5090-06X500
BDI # 24459354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
9.525
Color:
Aqua Tint
K5090-08X100
Description
K5090-08X100 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 1/2"X100'
Part # K5090-08X100
BDI # 24459356
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Automobile | Construction | Marine | Pneumatic Tool
Inside Diameter - Millimeter:
12.7
Color:
Aqua Tint