Features
Inch - Metric:
Inch
Material:
PVC
Other Features:
Non-reinforced Vacuum | 1/4" Nipple Size
Typical Use:
Cleaning
Inside Diameter - Millimeter:
5.563
Color:
Black
Product Name:
Tubing
TIUB11B-153
Description
TIUB11B-153 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 500FT BLACK
Part # TIUB11B-153
BDI # 17955165
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
Product Name:
Tubing
20EFG4KX200FT LL
Description
20EFG4K XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511387
BDI # 1099566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
12M2T-MTF 220FT/REEL
Description
12M2T-MTF XREEL HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 46570226
BDI # 1093012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
19.05
Color:
Black
TU0604B-20
Description
TU0604B-20 POLYURETHANE TUBING ; 4MM ID 6MM OD 20M BLACK
Part # TU0604B-20
BDI # 17955929
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Black
Product Name:
Tubing