3/4IN LOL GRAY AIR AND MP HOSE 300PSI
Description
3/4XRL PLANT XTRM 300 LOL GRY ; AIR AND MULTI-PURPOSE HOSE 225FT/REEL
Part # 32011129
BDI # 18201619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Gray
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Gray
Product Name:
Tubing
K6158-12X200
Description
K6158-12X200 WATER HOSE ; 3/4" IDX1.031" ODX200' GRAY PVC
Part # K6158-12X200
BDI # 21443418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
High Tensile Strength Yarn | Non Marking | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Inside Diameter - Millimeter:
19.05
Color:
Gray
2IN SPIRAFLEX GREY
Description
2IN SPIRAFLEX GRAY WATER HOSE ; NON-RETURNABLE PLIOVIC 300 MOQ
Part # 20012562
BDI # 425230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
50.8
Color:
Gray
1-1/2IN SPIRAFLEX GREY
Description
1-1/2IN SPIRAFLEX GRAY WATER HOSE ; NON-RETURNABLE PLIOVIC 300 MOQ
Part # 20012556
BDI # 425229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.72
Outside Diameter - Millimeter:
43.688
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
38.1
Color:
Gray