G20174-1616
Description
16GS-16FJX45S COUPLING ; 1" HOSE ID 1-5/16"-12 UN THREAD
Part # 734725555
BDI # 1097015
12EFG4K 100FT/CARTON
Description
12EFG4K XCTN HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 46511282
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
G20181-1616
Description
16GS-16FJX90L HOSE COUPLING ; FJIC 37 FLARE SWIVEL
Part # 734729555
BDI # 1097019
G25170-1012
Description
10G-12FJX HYDRAULIC QUICK COUPLING ; 5/8" HOSE ID 1-1/16"-12 UN THREAD
Part # 710308275
BDI # 1090339
G25175-0608
Description
6G-8FJX45S HYDRAULIC COUPLING ; MEGACRIMP FEMALE JIC 37 FLARE
Part # 710346255
BDI # 1113016