8551G402MSAC100/50D
Description
8551G402MSAC100/50D SOLENOID VALVE, 1/4 X 1/4 4 ALUM 10.1/F W (SMARTCATALOG)
Part # 8551G402MSAC100/50D
BDI # 27190309
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Screw Type Manual Operator | 18 Inch Lead
Overall Length - Inch:
8.21
Voltage:
100/50 VAC
EF8317G035AC100/50D
Description
EF8317G035AC100/50D SOLENOID VALVE, 1/4 X 3/32 3NC 10.1/F W (SMARTCATALOG)
Part # EF8317G035AC100/50D
BDI # 27080173
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.2 - 0.73 Cv Factor | 3/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 1/4 Inch Exhaust Orifice Size | Explosion Proof | 18 Inch Lead
Overall Length - Inch:
3.125
Voltage:
100/50 VAC
EF8344G072AC100/50D
Description
EF8344G072AC100/50D SOLENOID VALVE, 3/8 X 3/8 4 BRASS 10.1/F W (SMARTCATALOG)
Part # EF8344G072AC100/50D
BDI # 27144908
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | NEMA 7 Explosionproof Enclosure With Class F Coil
Overall Length - Inch:
6.06
Voltage:
100/50 VAC
8345H003AC100/50D
Description
8345H003AC100/50D SOLENOID VALVE, 1/4 X 1/16 4 BRASS 10.1/F W (SMARTCATALOG)
Part # 8345H003AC100/50D
BDI # 27136822
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch:
3.13
Voltage:
100/50 VAC
JB8262H210EAC100/50D
Description
JB8262H210EAC100/50D SOLENOID VALVE, 1/4 X 9/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # JB8262H210EAC100/50D
BDI # 27055632
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead
Overall Length - Inch:
5.3
Voltage:
100/50 VAC