X8215G03021374DC13.8/DC
Description
X8215G03021374DC13.8/DC SOLENOID VALVE, X8215G030 21374 13.8/DCD (SMARTCATALOG)
Part # X8215G03021374DC13.8/DC
BDI # 27256477
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.1 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | In/Out Position
Overall Length - Inch:
3.795
Voltage:
13.8 VDC