26300007-230/60
Description
26300007-230/60 VALVE, 4/2 1/8 NPT SOL-SPRING 189 (SMARTCATALOG)
Part # 26300007-230/60
BDI # 27012553
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.2 CV Factor | 0.12" Orifice Size
Voltage:
230/60 VAC
18900036-230/60
Description
18900036-230/60 VALVE, 3/2 NC 1/8NPT-5/32 BANJO 1.2 MM (SMARTCATALOG)
Part # 18900036-230/60
BDI # 27007640
Features
Port Type:
1/8" MNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/64" Orifice Size
Voltage:
230/60 VAC
18900001-230/60
Description
18900001-230/60 VALVE, 3/2 NC CNOMO MOUNT 1.2 MM NBR (SMARTCATALOG)
Part # 18900001-230/60
BDI # 27025613
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
With DIN Connector
Overall Length - Inch:
2.953
Voltage:
230/60 VAC
19000006-230/60
Description
19000006-230/60 VALVE, 3/2 NC CNOMO MOUNT 1.6 MM NBR (SMARTCATALOG)
Part # 19000006-230/60
BDI # 27025615
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
1.6MM Orifice Size
Overall Length - Inch:
3.15
Voltage:
230/60 VAC