VP342K-5YORD1-02FA
Description
VP342K-5YORD1-02FA, 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP342K-5YORD1-02FA
BDI # 25710352
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Body Ported | Internal Pilot | High Pressure | DIN Terminal Without Connector | With Surge Voltage Suppressor | Push Turn Locking Slotted
Overall Length - Inch:
3.587
Voltage:
24 VDC
LVM205R-5B
Description
LVM205R-5B CHEMICAL VALVE ; BASE MOUNTED DIRECT ACTING
Part # LVM205R-5B
BDI # 25563920
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.065 Cv Factor Water | For Chemical | Base Mounted | Universal | PEEK Plate - FKM Diaphragm
Overall Length - Inch:
1.472
Voltage:
24 VDC
SQ1130-51-C6
Description
SQ1130-51-C6 VALVE, SINGLE, PLUG-IN (SMARTCATALOG)
Part # SQ1130-51-C6
BDI # 25796411
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.14 Cv Factor | Standard | Non Locking Push Type | Without Manifold Block | Side Ported
Overall Length - Inch:
4.62
Voltage:
24 VDC
VDW250-5G-1-01N
Description
VDW250-5G-1-01N, VALVE, COMPACT, SGL, BRASS (SMARTCATALOG)
Part # VDW250-5G-1-01N
BDI # 25739905
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.03 - 0.04 Cv Factor Water and Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
0.866
Voltage:
24 VDC
PVQ31-5G-40-01
Description
PVQ31-5G-40-01 SOLENOID VALVE (SMARTCATALOG)
Part # PVQ31-5G-40-01
BDI # 25642916
Features
Port Type:
1/8" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Body Ported
Overall Length - Inch:
0.984
Voltage:
24 VDC