S070C-RAP-32
Description
S070C-RAP-32 SOLENOID VALVE (SMARTCATALOG)
Part # S070C-RAP-32
BDI # 25757216
Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Voltage:
3 VDC
S070M-RAC-40
Description
S070M-RAC-40 SOLENOID VALVE (SMARTCATALOG)
Part # S070M-RAC-40
BDI # 27770872
Features
Port Type:
4 MM Barb | 2.5 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported Stacking Manifold Type
Overall Length - Inch:
1.614
Voltage:
3 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Screw
Overall Length - Inch:
1.063
Voltage:
3 VDC
Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Overall Length - Inch:
1.24
Voltage:
3 VDC
S070C-RDC-32
Description
S070C-RDC-32 3 PORT SOLENOID VALVE (SMARTCATALOG)
Part # S070C-RDC-32
BDI # 25713031
Features
Port Type:
3.18 MM Barb | 2 MM Barb
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.011 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Overall Length - Inch:
1.378
Voltage:
3 VDC