X8030G017V03859AC415/50D
Description
X8030G017V03859AC415/50D SOLENOID VALVE, X8030G017V 03859 415/50 DA (SMARTCATALOG)
Part # X8030G017V03859AC415/50D
BDI # 27256461
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.934
Voltage:
415/50 VAC