4NABTP 1000FT/REEL TYPE A
Description
4NABTP XLGREEL AIR BRAKE NYLON TUBING
Part # 43270125
BDI # 1108567
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Purple
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
4.318
Color:
Purple
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
6.35
Color:
Purple
Product Name:
Tubing
4IN FLEXWING PURPLE
Description
4IN FLEXWING PURPLE 150 HOSE ; NON-RETURNABLE CHEMICAL SBR 400 MOQ
Part # 20018751
BDI # 423223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Brand | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Suction and Discharge Service
Inside Diameter - Millimeter:
101.6
Color:
Purple
1-1/2INX100FT FLEXWING PURPLE
Description
1-1/2IN FLEXWING PURPLE 150 HOSE ; CHEMICAL 100FT L SBR
Part # 20018743
BDI # 423220
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Brand | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use:
Suction and Discharge Service
Inside Diameter - Millimeter:
38.1
Color:
Purple