6211C-211-PM-111DA
Description
6211C-211-PM-111DA SOLENOID VALVE ; 110/120 50/60HZ 1/4IN NPTF 4/2 1.6CV
Part # 6211C-211-PM-111DA
BDI # 21445798
92B-AAB-000-DM-DDAP-1DM
Description
92B-AAB-000-DM-DDAP-1DM SOLENOID VALVE ; 24VDC 5/2 1.2CV 5.4W SGL
Part # 92B-AAB-000-DM-DDAP-1DM
BDI # 21445912
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
24 VDC
111B-111CA
Description
111B-111CA SOLENOID VALVE ; 110/120VAC 6W 50/60 HZ
Part # 111B-111CA
BDI # 21503234
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPS Conduit
Overall Length - Inch:
3.504
Voltage:
110/50 VAC | 120/60 VAC
811C-PM-611JJ-152
Description
811C-PM-611JJ-152 SOLENOID VALVE ; 1/4" NPTF 24V DC 8.5 W 1.4 CV INLINE
Part # 811C-PM-611JJ-152
BDI # 21446035
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
7.559
Voltage:
24 VDC
Overall Width - Inch:
1.181