EFHC8344G072DC125/DC
Description
EFHC8344G072DC125/DC SOLENOID VALVE ; 3/8"X3/8" 4WAY BRASS 24.6W
Part # EFHC8344G072DC125/DCD
BDI # 20703454
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | NEMA 7 Explosionproof Enclosure With Class F Coil | Class H Battery Charging Coil
Overall Length - Inch:
6.06
Voltage:
125 VDC
EFHC8210G095DC125/DC
Description
EFHC8210G095DC125/DC SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 24.6W
Part # EFHC8210G095DC125/DCD
BDI # 20703398
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof | Class H | Battery Charging Coil | 18" Lead
Overall Length - Inch:
3.545
Voltage:
125 VDC
EFHC8210G094DC125/DC
Description
EFHC8210G094DC125/DC SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 24.6W
Part # EFHC8210G094DC125/DCD
BDI # 20703396
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof | Class H | Battery Charging Coil | 18" Lead
Overall Length - Inch:
3.51
Voltage:
125 VDC
HC8215G033DC125/DC
Description
HC8215G033DC125/DC SOLENOID VALVE ; 3/4" X 3/4" 2NO ALUMINUM 24.6/H W
Part # HC8215G033DC125/DCD
BDI # 20705560
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.6 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Open | Class H | Battery Charging Coil | In/Out Position
Overall Length - Inch:
3.795
Voltage:
125 VDC
HC8215G023DC125/DC
Description
HC8215G023DC125/DC SOLENOID VALVE ; 1/2" X 3/4" 2NO ALUMINUM 24.6/H W
Part # HC8215G023DC125/DCD
BDI # 20705556
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Open | Class H | Battery Charging Coil | In/Out Position
Overall Length - Inch:
3.515
Voltage:
125 VDC