Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.39 - 0.45 - 0.49 - 0.45 Cv Factor | Body Ported | For Vacuum
Overall Length - Inch:
1.772
Voltage:
200 VAC
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
1.772
Voltage:
200 VAC
VT317-2DZ-02
Description
VT317-2DZ-02 VALVE, SOLENOID (SMARTCATALOG)
Part # VT317-2DZ-02
BDI # 25727982
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
3.157
Voltage:
200 VAC
VK3120-2G-01-F
Description
VK3120-2G-01-F, 5 PORT SOL VALVE POPPET TYPE, BODY PORT (SMARTCATALOG)
Part # VK3120-2G-01-F
BDI # 25810838
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.19 - 0.1 Cv Factor | Air | Standard | Body Ported
Overall Length - Inch:
2.772
Voltage:
200 VAC
VQ7-6-FG-D-2ZR
Description
VQ7-6-FG-D-2ZR, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)
Part # VQ7-6-FG-D-2ZR
BDI # 25665502
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 - 1.4 Cv Factor | DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch:
5.709
Voltage:
200 VAC