VSS8-6-FG-S-9Z(380VAC)
Description
VSS8-6-FG-S-9Z(380VAC) ; VALVE SIZE 1 ISO PLUG IN/SGL
Part # VSS8-6-FG-S-9Z(380VAC)
BDI # 17879952
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Air - Inert Gas Fluid | Pilot Exhaust Through Footprint | In/Out Position
Overall Length - Inch:
6.024
Voltage:
380/50-60 VAC