8210G009MOAC480/60 440/50 D
Description
8210G009MOAC480/60 440/50D VALVE ; 480/60 440/50V BRASS SOLENOID
Part # 8210G009MOAC480/60 440/50D
BDI # 25176193
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | 18" Lead
Overall Length - Inch:
3.77
Voltage:
440/50 VAC | 480/60 VAC
8210G093AC480/60 440/50
Description
8210G093AC480/60 440/50 SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 10.1W
Part # 8210G093AC480/60,440/50D
BDI # 20692434
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.515
Voltage:
440/50 VAC | 480/60 VAC
8262H013VAC480/60 440/50
Description
8262H013VAC480/60 440/50 SOLENOID VALVE ; 1/4"X7/32" 2NC BRASS 6.1W
Part # 8262H013VAC480/60,440/50D
BDI # 20693988
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed
Overall Length - Inch:
2.855
Voltage:
440/50 VAC | 480/60 VAC
8030G016AC480/60 440/50
Description
8030G016AC480/60 440/50 SOLENOID VALVE ; 1/2"X7/16" 2NC BRASS 6.1 W
Part # 8030G016AC480/60 440/50D
BDI # 20690936
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.6
Voltage:
440/50 VAC | 480/60 VAC
JBEF8320G203AC480/60 440/50
Description
JBEF8320G203AC480/60 440/50 VALVE UNIT ; 1/4 X 1/8 3NC ST.ST 10.1/F AC
Part # JBEF8320G203AC480/60,440/50
BDI # 20707018
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Closed | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
440/50 VAC | 480/60 VAC