EF8320G231DC48/DC
Description
EF8320G231DC48/DC SOLENOID VALVE ; 1/4"X1/16" 3NC SS 11.6W
Part # EF8320G231DC48/DCD
BDI # 20702498
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Light oil - Water Fluid | Normally Closed | Ambient Temperature -40 To 40 Deg C
Overall Length - Inch:
3.125
Voltage:
48 VDC
EF8300D058RFDC48/DC
Description
EF8300D058RFDC48/DC SOLENOID VALVE ; 1/4" X 3/16" 3NC BRASS 36.2/H W
Part # EF8300D058RFDC48/DCD
BDI # 20701596
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Seat | Brass Disc | NBR Gasket | Normally Closed | NEMA 7 Explosionproof Enclosure With Class F Coil
Overall Length - Inch:
4.839
Voltage:
48 VDC
8320G196DC48/DC
Description
8320G196DC48/DC SOLENOID VALVE ; 1/4" X 1/8" 3NO BRASS 11.6/F W
Part # 8320G196DC48/DCD
BDI # 20696946
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
48 VDC
EV8316G381VDC48/DC
Description
EV8316G381VDC48/DC SOLENOID VALVE ; 1/4"X5/16" 3NC SS 1.4W
Part # EV8316G381VDC48/DCD
BDI # 20704504
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Explosion proof Stainless Steel Enclosure | Ambient Temperature -40 To 60 Deg C
Overall Length - Inch:
3.855
Voltage:
48 VDC
8210G009DC48/DC
Description
8210G009DC48/DC SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 11.6W
Part # 8210G009DC48/DCD
BDI # 20691574
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.395
Voltage:
48 VDC