VFS2210-9D(DC75V)
Description
VFS2210-9D(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFS2210-9D(DC75V)
BDI # 18597666
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
7.382
Voltage:
75 VDC
VFS2210-9T(DC75V)
Description
VFS2210-9T(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFS2210-9T(DC75V)
BDI # 18591912
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | Conduit Terminal | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
7.382
Voltage:
75 VDC
VFR2210-9TZ(DC75V)
Description
VFR2210-9TZ(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFR2210-9TZ(DC75V)
BDI # 17870817
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
7.524
Voltage:
75 VDC
VFS2210-9DZ(DC75V)
Description
VFS2210-9DZ(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFS2210-9DZ(DC75V)
BDI # 18599499
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
7.382
Voltage:
75 VDC
VFS2110-9TZ(DC75V)
Description
VFS2110-9TZ(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFS2110-9TZ(DC75V)
BDI # 18596803
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
4.705
Voltage:
75 VDC