EF8215G030DC80-90/DCD

COMPARE

EF8215G030DC80-90/DCD

Description
EF8215G030DC80-90/DCD SOLENOID VALVE ; 240440-100

ASCO VALVE

Part # EF8215G030DC80-90/DCD

BDI # 27132769

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5.1 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | Explosion Proof | In/Out Position
Overall Length - Inch: 3.795
Voltage: 80 To 90 VDC

Price Inventory : Available to order
Loading Price
QTY