10010 1;10010016
Description
10010 1 ; 10010016 IDLER SPROCKET ; 1" BORE 10 TEETH CHAIN SIZE 100
Part # 10010016
BDI # 21494713
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.563
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width | With Flat Inner Race
40BR10 X 1/2
Description
40BR10 X 1/2 IDLER SPROCKET ; 1/2" ID BRONZE BUSHED BORE
Part # 40BR10 X 1/2
BDI # 22991438
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Other Features:
Bronze Bearing
Number of Rows of Teeth:
1
Number of Teeth:
10