R162229420
Description
R162229420 STEEL RUNNER BLOCK ; 48MM WD X 86.2MM LG FOR 25MM RAIL
Part # R162229420
BDI # 15064211
Features
Series:
R1622
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Pre-Lubricated
Overall Length - Inch:
3.394
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
Features
Height - Millimeter:
20
Height - Inch:
0.787
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
2420
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | MRRO Series | Top Mount
Length - Inch:
95.276
Length Type:
Cut to Length
Product Name:
Rail