Features
Thread Size:
1.125-7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
7
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
1.125-7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
7
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
1.125-7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
7
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
CNC18-7S
Description
CNC18-7S CLAMP NUT ; 7TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC18-7S
BDI # 966856
Features
Thread Size:
1.125-7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
7
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
1.125-7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
7
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7