Features
Thread Size:
1.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Self Locking
Threads per Inch:
16
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
SNS24-16S
Description
SNS24-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNS24-16S
BDI # 966971
Features
Thread Size:
1.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3