KM-02
Description
KM-02 RETAINING LOCKNUT ; M15 X 1.0 THREAD 25MM OD 5MM THK
Part # KM-02
BDI # 967669
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.335
Nominal Thickness - Millimeter:
8.5
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Outside Diameter - Millimeter:
33
Other Features:
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Nominal Thickness - Inch:
0.335
Nominal Thickness - Millimeter:
8.5