Page 1 of 3

Next

Compare
KMT 30

COMPARE

KMT 30

Description
KMT 30 BRG LOCKNUT ; 185MM OD 174MM FACE DIA 32MM WD

SKF

Part # KMT 30

BDI # 1421654

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.283
Outside Diameter - Millimeter: 185
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KML 30

COMPARE

KML 30

Description
KML 30 BRG LOCKNUT

SKF

Part # KML 30

BDI # 1267631

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
KM30

COMPARE

KM30

Description
KM30 LOCKNUT ; NON RETURNABLE

DODGE

Part # 046298

BDI # 244416

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
AN30

COMPARE

AN30

Description
AN30 BEARING LOCKNUT

NTN

Part # AN30

BDI # 17146580

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
KM 30

COMPARE

KM 30

Description
KM 30 BRG LOCKNUT

SKF

Part # KM 30

BDI # 1419601

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY