FM CHAIN OIL 100 5GAL PAIL
Description
FM CHAIN OIL 100 5GAL ; 100 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601927225
BDI # 21510107
Features
Other Features:
High Performance
Container Type:
Pail
Typical Use:
Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Mineral Oil
FM HYDRAULIC OIL 32 55GAL DRUM
Description
FM HYDRAULIC OIL 32 55GAL
Part # 601968792
BDI # 21531708
Features
Other Features:
Anti-Wear | Anti-Oxidant
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Mineral Oil
FM HYDRAULIC OIL 32 5GAL PAIL
Description
FM HYDRAULIC OIL 32 5GAL ; 32 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601968785
BDI # 21470842
Features
Other Features:
Anti-Wear | Anti-Oxidant
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Mineral Oil
CASSIDA CHAIN OIL 1500 4L CAN
Description
CASSIDA CHAIN OIL 1500 4L ; 1500 SQ MM/S VISCOSITY 40DEG C 12/CASE
Part # 800352163
BDI # 21510090
Features
Other Features:
High Performance
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Synthetic