20X16 CR WI HE30
Description
20X16 CR WI HE30 WING PULLEY ; NON RETURNABLE
Part # 206430
BDI # 266240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
12X38 CR WI HE25
Description
12X38 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206208
BDI # 266065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
16X38 CR DR HE30 3/8 HBG LAG
Description
16X38 CR DR HE30 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 207210
BDI # 266527
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
Features
Size:
1.938 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE30 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing
16X32 CR WI HE25
Description
16X32 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206223
BDI # 266079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed