Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
H80Q24
Description
H80Q24 ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR Q BUSHING
Part # 1178391
BDI # 312386
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
10319
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
10187
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
H40H20
Description
H40H20 ROLLER CHAIN SPROCKET ; 1/2" P 20T HT BORE FOR H BUSHING
Part # 1176999
BDI # 327774
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Split Taper Bushing
Global Part Number GPN:
10183
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed