140-2 RIV 10.208FT
Description
140-2 RIV 10.208FT ROLLER CHAIN ; RIVETED TYPE 10'/BOX 70LK
Part # 140A2X10FT
BDI # 17281299
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
140H-2 CP C/L
Description
140H-2 CP C/L CONNECTING LINK ; 1.75" PITCH 2 STRAND COT PIN TYPE 3/PAK
Part # 140H2S11I
BDI # 17281309
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Heavy
Internal Special Features:
No
140-2 RIV SD 10FT
Description
140-2 RIV SD 10FT ROLLER CHAIN ; RIVETED TYPE 10'/BOX 70LK
Part # SD140A2X10FT
BDI # 19304775
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Standard Duty
140H-2 RIV 10FT
Description
140H-2 RIV 10FT ROLLER CHAIN ; 10'/BOX RIVETED TYPE
Part # 140H2X10FT
BDI # 17281306
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
140-2 CP C/L
Description
140-2 CP C/L CONNECTING LINK ; COTTERED PIN TYPE 3/PAK
Part # 140A2S11I
BDI # 17281297
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No