Page 1 of 6

Next

Compare
03B-21A

COMPARE

03B-21A

Description
03B-21A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001077

BDI # 18117616

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.32

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.406
Pitch Diameter - Millimeter: 33.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
03B-23A

COMPARE

03B-23A

Description
03B-23A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001079

BDI # 18117618

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.446

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.531
Pitch Diameter - Millimeter: 36.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
03B-15A

COMPARE

03B-15A

Description
03B-15A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001071

BDI # 18117610

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.946

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.031
Pitch Diameter - Millimeter: 24.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
03B-12A

COMPARE

03B-12A

Description
03B-12A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001068

BDI # 18117607

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.761

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.846
Pitch Diameter - Millimeter: 19.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
03B-120A

COMPARE

03B-120A

Description
03B-120A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001067

BDI # 18117605

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.52

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.606
Pitch Diameter - Millimeter: 191.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY