04B-40B
Description
04B-40B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001138
BDI # 18117658
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.011
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Pitch Diameter - Millimeter:
76.47
Mounting Method:
Rough Bore
04B-38B
Description
04B-38B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001136
BDI # 18117656
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Pitch Diameter - Millimeter:
72.66
Mounting Method:
Rough Bore
04B-19B
Description
04B-19B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001116
BDI # 18117637
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.435
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.528
Pitch Diameter - Millimeter:
36.44
Mounting Method:
Rough Bore
04B-13B
Description
04B-13B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001110
BDI # 18117631
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.986
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.075
Pitch Diameter - Millimeter:
25.05
Mounting Method:
Rough Bore
04B-18B
Description
04B-18B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001115
BDI # 18117636
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.453
Pitch Diameter - Millimeter:
34.55
Mounting Method:
Rough Bore