RF06B-2-CL
Description
RF06B-2CL CHAIN LINK ; 06B-2 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06B-2CL
BDI # 1405795
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602539
Chain Series:
Standard
Internal Special Features:
No
06B-2 RIV 10FT PK
Description
06B-2 RIV ROLLER CHAIN ; 06B-2 0.375MM PITCH 10FT/BOX
Part # 06B-2 RIV 10FT
BDI # 18151214
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
D06B28H X 12MM RSB
Description
D06B28H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B28
BDI # 22378042
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
RF06B-2 LOT RIV 10FT
Description
RF06B-2 LOT RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RF06B-2LOTRB
BDI # 22380280
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Lotus Series | Pre Lubricated | Solid Roller
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Duplex Type
Global Part Number GPN:
569902
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore